Add More Items
View All Quick Selects
Below you can add an image for 'CW' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Copper One-Hole Lug, Short Barrel, Max 35KV, 3/0 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Orange
Total Availability: In Stock
Check local availability
Book Price
$746.34
Per 100
Copper One-Hole Lug, Short Barrel, Max 35KV, 4 STR. Wire, 3/8 Bolt Size, Tin Plated, Die Color Code Gray
$298.24
2/0 3/8 Ring Lug
$1.10
Each
Eaton Safety Grip Locking Receptacle, #14-8 Awg, 15A, Industrial, 277V, Back and Side Wiring, Black, Single, L7-15, Two-Pole, Three-Wire, Glass-Filled Nylon, -40° to 115°C
$17.50
00027557688161|0027557|027557688161|02755768816|68816|DV 600P BL|DV600PBL|DV-600P-BL|Diva Inc 600W Black|Lewtron Electronics DV 600P BL|Lewtron Electronics DV600PBL|Lewtron Electronics DV-600P-BL|Lootron Electronics DV 600P BL|Lootron Electronics DV600PBL|Lootron Electronics DV-600P-BL|Lutron DV 600P BL|Lutron DV600PBL|Lutron DV-600P-BL|Lutron Electric DV 600P BL|Lutron Electric DV600PBL|Lutron Electric DV-600P-BL|Lutron Electronics DV 600P BL|Lutron Electronics DV600PBL|Lutron Electronics DV-600P-BL
$25.96
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.157LBS, Conduit Size: 0.75" Emt/Rigid, Conduit and Cable Clamps, .86" Max Mount Size, 1.11" Min, 200 LBS Load Capacity, Pre-Galvanized
$260.06
3 Aluminum Coupling
$5,001.80
CHNL, 1 5/8IN X 1 5/8IN , Back to Back, 12 Ga, 120IN , GLV
$1,034.98
Aluminum Lay-In Lug, 1/0-14 Awg, 3/8" Stud, Tin Plated.
$7.27
Lutron 3-Button With Raise/Lower and Preset, Pico Smart Remote, With Light Icons - Light Almond, With Retail Packaging
$28.27
Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3,371.11
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, For Use With Conduit
$873.63
One-Hole, Long Barrel Lug, #4 — #3 Awg STR, #2 Awg Sol Wire, 3/8 Stud Hole.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$230.91
Lutron 3-Button With Raise/Lower and Preset, Pico Smart Remote, With Light Icons - White, With Retail Packaging
Eaton B-Line Series Strut Back-to-Back Welded Channel, 1.62" H X 120" L X 1.62" W, Aluminum, 12 Gauge
$9,024.98
Per 100 Feet
Lutron 3-Button With Raise/Lower and Preset, Pico Smart Remote, With Light Icons - Light Almond
$30.22
Syl LU400/SUPER5-Kit/47647 Lu400sup
$186.67
Blue Rca to F-Connector Keystone Insert, White
$4.37
00027557188982|0027557|027557188982|02755718898|18898|Ay 600PH BL|AY600PHBL|Ay-600PH-BL|Ariadni 600W Single-Pole|Lewtron Electronics Ay 600PH BL|Lewtron Electronics AY600PHBL|Lewtron Electronics Ay-600PH-BL|Lootron Electronics Ay 600PH BL|Lootron Electronics AY600PHBL|Lootron Electronics Ay-600PH-BL|Lutron Ay 600PH BL|Lutron AY600PHBL|Lutron Ay-600PH-BL|Lutron Electric Ay 600PH BL|Lutron Electric AY600PHBL|Lutron Electric Ay-600PH-BL|Lutron Electronics Ay 600PH BL|Lutron Electronics AY600PHBL|Lutron Electr
$17.24
This item is no longer available. Click to view alternate items.
20
Popularity
Default